For detailed information, other images and documents, please select individual articles from the following table.
Premium Cut cutting disc
The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Produced with aluminium oxide and zirconium abrasive grains.
- The disc composition features two layers of fibreglass mesh, meaning it can be used in a wide variety of applications with complete safety.
- High cutting speed with low heat generation.
- Optimal cutting precision.
- Minimal burr formation.
- Free from chlorine, iron and sulphur, which is critical for preventing contamination of stainless steel (corrosion).
- All discs are manufactured in accordance with the strictest quality standards.
Ideal for cutting various materials such as stainless steel, carbon steel, ferrous and non-ferrous metals.
Recommended use: Cutting sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire ropes and steel frames.
All types of maintenance, production and construction work in metal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!